missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Cleanroom Hose Barb Fittings, Straight Reducer, Natural Kynar™

Product Code. 30054257 Shop All Cole-Parmer Products
Change view
Click to view available options
Tubing Size:
1 to 1/2 in.
1 to 3/4 in.
1 to 5/8 in.
1/2 to 1/4 in.
1/2 to 3/8 in.
1/2 to 5/16 in.
1/4 to 1/16 in.
1/4 to 1/8 in.
1/4 to 3/16 in.
1/4 to 3/32 in.
1/4 to 5/32 in.
1/8 to 1/16 in.
1/8 to 3/32 in.
3/16 to 1/16 in.
3/16 to 1/8 in.
3/32 to 1/16 in.
3/4 to 1/2 in.
3/4 to 3/8 in.
3/8 to 1/4 in.
3/8 to 1/8 in.
3/8 to 5/16 in.
3/8 to 5/32 in.
5/16 to 1/4 in.
5/16 to 3/16 in.
5/16 to 5/32 in.
5/32 to 1/8 in.
5/32 to 3/32 in.
5/8 to 1/2 in.
5/8 to 1/4 in.
5/8 to 3/8 in.
5/8 to 5/16 in.
Unit Size:
Pack of 10
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
30054257 1/8 to 1/16 in. Pack of 10
30053205 5/8 to 3/8 in. Pack of 10
30053467 1/2 to 1/4 in. Pack of 10
30054351 3/8 to 5/16 in. Pack of 10
30053539 1 to 1/2 in. Pack of 10
30053462 5/16 to 1/4 in. Pack of 10
30053074 5/8 to 5/16 in. Pack of 10
30053589 3/32 to 1/16 in. Pack of 10
30054283 1/2 to 5/16 in. Pack of 10
30053878 5/32 to 3/32 in. Pack of 10
30052967 5/8 to 1/4 in. Pack of 10
30053511 1/2 to 3/8 in. Pack of 10
30054195 3/8 to 1/4 in. Pack of 10
30053347 1/4 to 1/8 in. Pack of 10
30054168 3/4 to 3/8 in. Pack of 10
30053679 5/8 to 1/2 in. Pack of 10
30053985 3/8 to 5/32 in. Pack of 10
30053150 5/32 to 1/8 in. Pack of 10
30053937 1 to 3/4 in. Pack of 10
30054377 1/4 to 1/16 in. Pack of 10
30054254 5/16 to 5/32 in. Pack of 10
30053081 3/16 to 1/16 in. Pack of 10
30053242 3/16 to 1/8 in. Pack of 10
30053497 1/4 to 5/32 in. Pack of 10
30053385 3/4 to 1/2 in. Pack of 10
30054366 5/16 to 3/16 in. Pack of 10
30054194 3/8 to 1/8 in. Pack of 10
30053466 1/4 to 3/32 in. Pack of 10
30054311 1/4 to 3/16 in. Pack of 10
30052946 1 to 5/8 in. Pack of 10
30054325 1/8 to 3/32 in. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
This item is not returnable. View return policy
Product Code. 30054257 Supplier Cole-Parmer Supplier No. 5010880
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants

Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Quick and easy assembly without tools. Single barb design tightly grips the tubing. Biopharma compatible and USP 661 and BPOG compliant

Specifications

Certifications/Compliance USP;Non-DEHP;Non-Phthalate
Min. Operating Temperature (Metric) -35°C
Packaging Quantity 10/Pk.
Tubing Size 1/8 to 1/16 in.
Outlet Port Hose Barb Reducer
Sterilization Method E-beam/gamma irradiation, EtO, or autoclave up to 135°C
Shape Straight
Color Natural
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.