missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Cleanroom Hose Barb Fittings, Straight Reducer, Animal-Derivative-Free Polypropylene
Shop All Cole-Parmer Products
Click to view available options
Tubing Size:
1 to 1/2 in.
1 to 3/4 in.
1 to 5/8 in.
1/2 to 1/4 in.
1/2 to 3/8 in.
1/2 to 5/16 in.
1/4 to 1/16 in.
1/4 to 1/8 in.
1/4 to 3/16 in.
1/4 to 3/32 in.
1/4 to 5/32 in.
1/8 to 1/16 in.
1/8 to 3/32 in.
3/16 to 1/16 in.
3/16 to 1/8 in.
3/16 to 3/32 in.
3/32 to 1/16 in.
3/4 to 1/2 in.
3/4 to 3/8 in.
3/8 to 1/4 in.
3/8 to 1/8 in.
3/8 to 5/16 in.
3/8 to 5/32 in.
5/16 to 1/4 in.
5/16 to 1/8 in.
5/16 to 3/16 in.
5/16 to 5/32 in.
5/32 to 1/8 in.
5/32 to 3/32 in.
5/8 to 1/2 in.
5/8 to 1/4 in.
5/8 to 3/8 in.
5/8 to 5/16 in.
Unit Size:
Pack of 10
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Quick and easy assembly without tools. Single barb design tightly grips the tubing. Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a and RoHS compliant
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS |
| Min. Operating Temperature (Metric) | -23°C |
| Packaging Quantity | 10/Pk. |
| Tubing Size | 3/8 to 5/32 in. |
| Outlet Port | Hose Barb Reducer |
| Sterilization Method | 121°C |
| Shape | Straight |
| Color | Natural |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction