missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Tubing
- Tubing Connectors and Fittings
- Cole-Parmer Cleanroom Hose Barb Fittings, Straight Reducer, Animal-Derivative-Free Polypropylene
Cole-Parmer Cleanroom Hose Barb Fittings, Straight Reducer, Animal-Derivative-Free Polypropylene
Product Code. 30053068 Shop All Cole-Parmer Products
Change view
Click to view available options
Tubing Size:
1 to 1/2 in.
1 to 3/4 in.
1 to 5/8 in.
1/2 to 1/4 in.
1/2 to 3/8 in.
1/2 to 5/16 in.
1/4 to 1/16 in.
1/4 to 1/8 in.
1/4 to 3/16 in.
1/4 to 3/32 in.
1/4 to 5/32 in.
1/8 to 1/16 in.
1/8 to 3/32 in.
3/16 to 1/16 in.
3/16 to 1/8 in.
3/16 to 3/32 in.
3/32 to 1/16 in.
3/4 to 1/2 in.
3/4 to 3/8 in.
3/8 to 1/4 in.
3/8 to 1/8 in.
3/8 to 5/16 in.
3/8 to 5/32 in.
5/16 to 1/4 in.
5/16 to 1/8 in.
5/16 to 3/16 in.
5/16 to 5/32 in.
5/32 to 1/8 in.
5/32 to 3/32 in.
5/8 to 1/2 in.
5/8 to 1/4 in.
5/8 to 3/8 in.
5/8 to 5/16 in.
Unit Size:
Pack of 10
33 product options available for selection
| Product Code. | Tubing Size | unitSize |
|---|---|---|
| 30053068 | 3/8 to 5/32 in. | Pack of 10 |
| 30053879 | 5/8 to 5/16 in. | Pack of 10 |
| 30053002 | 3/16 to 3/32 in. | Pack of 10 |
| 30052960 | 1/8 to 1/16 in. | Pack of 10 |
| 30053647 | 1/2 to 3/8 in. | Pack of 10 |
| 30054326 | 5/16 to 1/4 in. | Pack of 10 |
| 30053127 | 5/8 to 1/4 in. | Pack of 10 |
| 30054356 | 1/4 to 5/32 in. | Pack of 10 |
| 30053714 | 3/8 to 1/4 in. | Pack of 10 |
| 30053889 | 5/16 to 3/16 in. | Pack of 10 |
| 30053808 | 5/8 to 3/8 in. | Pack of 10 |
| 30052950 | 1/2 to 5/16 in. | Pack of 10 |
| 30053607 | 1 to 1/2 in. | Pack of 10 |
| 30053453 | 1/2 to 1/4 in. | Pack of 10 |
| 30054370 | 1/4 to 1/8 in. | Pack of 10 |
| 30053844 | 3/8 to 5/16 in. | Pack of 10 |
| 30054192 | 1/8 to 3/32 in. | Pack of 10 |
| 30053782 | 1 to 3/4 in. | Pack of 10 |
| 30053468 | 3/32 to 1/16 in. | Pack of 10 |
| 30054125 | 5/8 to 1/2 in. | Pack of 10 |
| 30053709 | 5/32 to 3/32 in. | Pack of 10 |
| 30054132 | 1/4 to 3/32 in. | Pack of 10 |
| 30052935 | 1/4 to 3/16 in. | Pack of 10 |
| 30053301 | 1 to 5/8 in. | Pack of 10 |
| 30053431 | 3/4 to 1/2 in. | Pack of 10 |
| 30053733 | 3/4 to 3/8 in. | Pack of 10 |
| 30054112 | 5/16 to 5/32 in. | Pack of 10 |
| 30053870 | 5/16 to 1/8 in. | Pack of 10 |
| 30053146 | 3/16 to 1/16 in. | Pack of 10 |
| 30053484 | 3/8 to 1/8 in. | Pack of 10 |
| 30053023 | 3/16 to 1/8 in. | Pack of 10 |
| 30053569 | 5/32 to 1/8 in. | Pack of 10 |
| 30054262 | 1/4 to 1/16 in. | Pack of 10 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Quick and easy assembly without tools. Single barb design tightly grips the tubing. Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a and RoHS compliant
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS |
| Min. Operating Temperature (Metric) | -23°C |
| Packaging Quantity | 10/Pk. |
| Tubing Size | 3/8 to 5/32 in. |
| Outlet Port | Hose Barb Reducer |
| Sterilization Method | 121°C |
| Shape | Straight |
| Color | Natural |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?