missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Cleanroom Hose Barb Fittings, Reducing Elbow, Natural Kynar™

Product Code. p-200105080 Shop All Cole-Parmer Products
Click to view available options
Hose Barb:
1/4 in. Hose Barb
3/4 in. Hose Barb
3/8 in. Hose Barb
Inlet:
1 in.
1/2 in.
3/8 in.
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 30053851

Brand: Cole-Parmer 5011741

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants

Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Quick and easy assembly without tools. Single barb design tightly grips the tubing. Biopharma compatible and USP 661 and BPOG compliant

Specifications

Certifications/Compliance USP;Non-DEHP;Non-Phthalate
Min. Operating Temperature (Metric) -35°C
Packaging Quantity 10/Pk.
Hose Barb 3/4 in. Hose Barb
Inlet 1 in.
Outlet Port Hose Barb Reducer
Sterilization Method E-beam/gamma irradiation, EtO, or autoclave up to 135°C
Shape Elbow
Color Natural
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.