missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Quick and easy assembly without tools. Single barb design tightly grips the tubing. Biopharma compatible and USP 661 and BPOG compliant
Specifications
Specifications
| Certifications/Compliance | USP;Non-DEHP;Non-Phthalate |
| Diameter (English) Inner | 3/16 in. |
| Min. Operating Temperature (Metric) | -35°C |
| Packaging Quantity | 10/Pk. |
| Outlet Port | Hose Barb Cross |
| Sterilization Method | E-beam/gamma irradiation, EtO, or autoclave up to 135°C |
| Shape | Cross |
| Color | Natural |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?