missing translation for 'onlineSavingsMsg'
Learn More

Brady™ CleanLift™ Series Thermal Transfer Printable Labels, B-498

Product Code. 11552985
Click to view available options
Size (Metric):
12.7 x 19.05 mm (W x H)
16.51 x 5.08 mm (W x H)
19.05 x 6.35 mm (W x H)
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11552985

Brand: Brady™ 062678

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for a variety of applications. Brady™ CleanLift™ Series Thermal Transfer Printable Labels are made of repositionable vinyl cloth

  • Available in various sizes

Specifications

Certifications/Compliance UL Recognized
Description Recommended ribbon series: R4300; R4800; R6000; R6200
Adhesive Type Repositionable
Coating None
Color White
Finish Semi-gloss
Format Roll
Material Vinyl Cloth (B-498)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Barcode labeling, Cable and wire marking, Circuit Board identification - Through Hole Top, Component and equipment identification, General and industrial identification
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Horizontal Repeat (Metric) 20.32 mm
Labels per Row 4
Min. Operating Temperature (Metric) -40°C
Model THT-1-498-10
No. per Pack 10000 Label(s) / Roll
Quantity 10,000/Pk.
Shape Rectangle
Size 19.05 mm (W) x 6.35 mm (H)
Size (Metric) 19.05 x 6.35 mm (W x H)
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 8.89 mm
Dimensions (LxW) 6.35 x 19.05 mm
Length (English) 0.250 in.
Width (English) 0.750 in.
Width (Metric) 19.05 mm
Width (English) Printable Area 19.05 mm
Height (English) 0.250 in.
Height (Metric) 6.35 mm
Alternate Part Number THT-1-498-10
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.