missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Cleaning Glasses for Ultrasonic Unit
Click to view available options
Capacity (Metric):
600 mL
Diameter (Metric):
75 mm
Packungsgröße:
Each
Beschreibung
Elma™ ultrasonic units can be operated with or without a cover. For more efficient operation, Elma™ offers various insert covers made of robust and easy-to-clean stainless steel for up to four cleaning jars. These covers make it possible to clean objects made of different materials simultaneously – but separately.
- Jars are used for cleaning with aggressive chemicals (acid or alkali) or when removing abrasive agents
- Acid-resistant tank is used when cleaning items with aggressive fluids (e.g. acids)
- Helps to maximize the effectiveness of the ultrasonic energy
- If used correctly, all Elma™ inserts will help to prevent damage to the ultrasonic tank and thus extend the service life of the ultrasonic cleaner
- Can either be placed directly in a cleaning basket or, in combination with an insert cover, be hung in the ultrasonic bath
- Protects the ultrasonic tank
- Prolongs the service life of the unit
Spezifikation
Spezifikation
| Type | Cleaning Glass |
| Capacity (Metric) | 600 mL |
| Diameter (Metric) | 75 mm |
| For Use With (Equipment) | Fisherbrand Select, Fisherbrand EASY, Elmasonic P, Elmasonic Select, Elmasonic EASY |
| Includes | Plastic Lid, Rubber Ring |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur