missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ CleanImage Premier Cleanroom Paper

Product Code. 16460051 Shop All Purus Products
Change view
Click to view available options
Color:
Blue
White
Dimensions (L x W):
8.3 x 11.7 in.
Page Format:
Holeless
Weight (Metric):
105 gsm
80 gsm
Unit Size:
Pack of 10
Pack of 2500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) Page Format Weight (Metric) Unit Size
16460051 White 8.3 x 11.7 in. Holeless 105 gsm Pack of 2500
15793589 White 8.3 x 11.7 in. Holeless 80 gsm Pack of 10
15703589 Blue 8.3 x 11.7 in. Holeless 80 gsm Pack of 10
15723589 Blue 8.3 x 11.7 in. Holeless 105 gsm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16460051 Supplier PURUS™ Supplier No. PCIW 1095C
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For writing, printing and photocopying in cleanroom environments, PURUS™ Cleanroom Paper provides high printability and heat toner adhesion, and is also recyclable.

  • Propriatary Binding Technology
  • Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) Cleanroom
  • Produced in ISO 4 (Class 10 Cleanroom)
  • Recyclable
  • High printability and heat toner adhesion

Compliance

Suitable for use in ISO 4 to 6 (Class 10 to Class 1000).

Specifications

Material Polyethylene
Ruled No
Width (English) Page 11.7 in.
Length (English) Page 8.3 in.
Color White
Cover Color White
Dimensions (L x W) 8.3 x 11.7 in.
Autoclavable Autoclavable
For Use With (Application) Writing, Printing and Photocopying in Cleanroom Environments
Page Format Holeless
Plain paper Yes
Product Type Cleanroom Paper
Quantity 250 Sheets/Pk., 10 Pk./Cs.
Size A4
Weight (English) 22 lb.
Weight (Metric) 105 gsm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.