missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Cleanert™ Crimp Caps with Septa, 20 mm, No Slit

Product Code. 31746631 Shop All Phenomenex Products
Change view
Click to view available options
Material:
Aluminum
Steel
Closure Size:
18 mm
20 mm
Unit Size:
Each
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Closure Size Unit Size
31746631 Steel 20 mm Pack of 100
31746490 Aluminum 18 mm Pack of 100
31741255 Aluminum 20 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31746631 Supplier Phenomenex™ Supplier No. AV88010
Estimated Shipment: 15-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Accessories for use with chromatography vials and in various chromatography applications.

  • Brand: Cleanert
  • Technique: Accessory
TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Diameter (Metric) Outer 20 mm
Material Steel
Pre-slit No
Sterility Sterile
Septum PTFE/Silicone
Closure Size 20 mm
Marking Spot No
Autoclavable Autoclavable
Product Type Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.