missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ SMZ140 Series Stereo Zoom Microscope
Click to view available options
Head Style:
Binocular
Trinocular
Unit Size:
Each
Description
- Greenough zoom optical system
- Binocular or Trinocular head, 45° inclined, 360° rotating
- Widefield eyepieces WF10x/20mm
- 4:1 zoom ratio, WD=80mm
- Objective magnification range: 1x to 4x
- N2GG: Base stand with pole and head holder
- Coarse focusing system with tension adjustment
- 12V/15W incident and 12V/10W transmitted halogen illumination with intensity control
- Black/white and frosted glass stage plates, blue filter and dust cover
Specifications
Specifications
| Includes | Black, white and frosted stage plates and dust cover |
| Voltage | 220 V |
| Design Type | 45° inclined, 360° rotating |
| Magnification Power | 10X to 40X |
| Objective Types | Zoom, ratio 1:4 |
| Zoom Range | 1X to 4X |
| Model | SMZ143 N2GG |
| Head Style | Trinocular |
| Lighting Type | Halogen |
| Eyepiece | WF10X/20 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction