missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Classic 31001 Shoes
Click to view available options
Size:
36
37
38
39
40
41
42
43
45
46
Unit Size:
1 pair
Description
- CE EN ISO 20345:2011 SB A, E, FO SRC
- Microfiber
- White
- Steel toe cap
- Slip resistance PU outsole sole
- ESD dissipative according to DIN EN 61340
- Heel strap non-foldable, adjustable
- Microfiber lining and heel patch
- Adjustable instep area
- Buckle fastening
- Comfortable shape
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20345:2011 SB A, E, FO SRC |
| Color | White |
| Liner Material | Microfiber |
| Material | Microfiber |
| Size | 42 |
| Sole Features | Slip-resistant |
| Sole Material | Polyurethane |
| Style | 31001 |
| Toe Material | Steel |
| Resistant To | Animal fats, oil and fuel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction