missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Classic 1500 Shoes
Click to view available options
Size:
36
37
38
39
40
41
42
43
44
45
46
Unit Size:
1 pair
Description
- CE EN ISO 20345:2011 S2 SRC
- Grained leather
- White
- Steel toe cap
- Slip resistance PU outsole sole
- Sanitized treated
- Antistatic
- Lining microfiber, respiration absorbing
- adjustable instep area
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
| Color | White |
| Liner Material | Microfiber |
| Material | Leather |
| Size | 40 |
| Sole Features | Slip-resistant |
| Sole Material | Polyurethane |
| Style | 1500 |
| Toe Material | Steel |
| Resistant To | Animal fats, oil and fuel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto