missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Classic 1500 Shoes
Description
- CE EN ISO 20345:2011 S2 SRC
- Grained leather
- White
- Steel toe cap
- Slip resistance PU outsole sole
- Sanitized treated
- Antistatic
- Lining microfiber, respiration absorbing
- adjustable instep area
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
| Color | White |
| Liner Material | Microfiber |
| Material | Leather |
| Size | 45 |
| Sole Features | Slip-resistant |
| Sole Material | Polyurethane |
| Style | 1500 |
| Toe Material | Steel |
| Resistant To | Animal fats, oil and fuel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?