missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Volumetric Flask with PFA Screwcap

Product Code. 10263072 Shop All Brand Products
This item is not returnable. View return policy
Product Code. 10263072 Supplier Brand™ Supplier No. 36254
  • ONLINE EXCLUSIVE PRICE
    £280.00
    £263.30 / Pack of 1
    Save £16.70
    5% Off
View all promotions
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Autoclavable and easy to clean with a PFA screw cap with sealing ring.

  • Error limits acc. to Class A, DIN EN ISO 1042
  • Cleaning up to max. 60°C is recommended to preserve marks and inscriptions
  • Provided individually

TRUSTED_SUSTAINABILITY

Specifications

Closure Material PFA
Capacity (Metric) 500 mL
Material PFA
Height (Metric) 262 mm
No. per Pack 1
Product Type Volumetric flask
Thread Size GL 25
Tolerance ±0.25 mL
Autoclavable Autoclavable
Class A
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.