missing translation for 'onlineSavingsMsg'
Learn More

Zwiebel™ Class M1 Calibration Weights

Product Code. p-7160221
Change view
Click to view available options
Weight (Metric):
10 mg
500 mg
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) unitSize
11710593 10 mg Each
11760593 500 mg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11710593 Supplier Zwiebel™ Supplier No. PBI2300D
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Zwiebel™ Class M1 Calibration Weights are intended for use in the verification or calibration of class M2 weights.

  • Permanent magnetization: < 250 μT
  • Weights intended for use in the verification or calibration of class M weights, and for use with weighing 2 instruments of medium accuracy class III
  • One bloc material without adjustment cavity

Specifications

Product Type Sheet Weight
Certifications/Compliance Recommendation OIML R111
Description 0.1 mm thick
Material Aluminum
Weight (Metric) 10 mg
Density 2700 ±100 kg/m3
Shape Triangle
Length (Metric) 9.2 mm from point to point
Width (English) 8 mm from top to bottom
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.