missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zwiebel™ Class M1 Calibration Weights
Description
- Permanent magnetization: < 250 μT
- Weights intended for use in the verification or calibration of class M weights, and for use with weighing 2 instruments of medium accuracy class III
- One bloc material without adjustment cavity
Specifications
Specifications
| Product Type | Sheet Weight |
| Certifications/Compliance | Recommendation OIML R111 |
| Description | 0.1 mm thick |
| Material | Aluminum |
| Weight (Metric) | 10 mg |
| Density | 2700 ±100 kg/m3 |
| Shape | Triangle |
| Length (Metric) | 9.2 mm from point to point |
| Width (English) | 8 mm from top to bottom |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?