missing translation for 'onlineSavingsMsg'
Learn More

Class I Polypropylene Disposable Laboratory Coats

Product Code. 16602113
Click to view available options
Size:
2X-Large
Large
Medium
Small
X-Large
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 16602113

Brand: New source - PPE HMLCXL

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

These unisex polypropylene laboratory coats with back slit, have 5 stud fasteners and elasticated cuffs, without pockets. They provide safety and comfort in the lab environment.

  • White spunbond polypropylene
  • Elasticated cuffs
  • Fabric weight: 40g/m2
  • Standard collar, no pockets
  • Back slit
  • Single collar
  • Five Snap fasteners for a secure closure
  • Unisex

Specifications

Size X-Large
Gender Unisex
Material Polypropylene
Color White
Closure Type Press Studs
Cuff Style Elastic
Disposable Single-use
No. of Pockets None
Collar Type Single collar
Seam Type Four thread stitched seams
Size (Metric) Chest 73 cm
Certifications/Compliance Class I; CE 0197; Directive 93/42/EEC Annex V
Certifications/Compliance (Europe) 93/42/EEC
Includes Five press-stud fasteners, 27 cm back slit
Packaging Type Individually packed in PE bag
Length (Metric) 104 cm
Length (Metric) Sleeve 70 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.