missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zwiebel™ Class F1 Weight Set from 1 to 1000 g
Click to view available options
:
Includes: 13 Weights
Description
- Includes the following weight: 1 x 1 g, 2 x 2 g, 1 x 5 g, 1 x 10 g, 2 x 20 g, 1 x 50 g, 1 x 100 g, 2 x 200 g, 1 x 500 g, 1 x 1 kg
- Weights intended for use in the verification or calibration of class F2 weights and for use with weighing instruments of special accuracy class I and high accuracy class II
- Permanent magnetization: < 25 μT
Specifications
Specifications
| Product Type | Weight Set |
| Material | Stainless Steel |
| Weight (Metric) | 1 to 1000 g |
| Density | 8000 ±100 kg/m3 |
| Includes | 13 Weights |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction