missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Class DIN-A Volumetric Flasks

Product Code. 15707628
Change view
Click to view available options
Capacity: 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15707628 Capacity: 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15707628 Supplier Witeg™ Supplier No. 3 668 016 BL
 Restricted Item
Estimated Shipment: 16-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Conformity certified for precision with certificate in the box.

  • Manufactured from borosilicate glass
  • With hollow glass ST stoppers
  • Cone ST 10/19
  • Tolerance of 0.040 mL

Specifications

Closure Material Glass
Capacity (Metric) 15 mL
Material Borosilicate Glass
Graduations Brown
Tolerance 0.040 mL
Graduated Yes
Class DIN-A
Closure Type Stopper
Closure Size ST 10/19
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.