missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Translucent Polypropylene Tall Form Measuring Cylinders

 Manufactured from highly translucent polypropylene for durability, clarity and good chemical resistance. Autoclavable Kartell™ Polypropylene Tall Form Measuring Cylinders provide an economical and safe solution for measuring the volume of liquids in a laboratory.

Brand:  Kartell™ 0107800

Product Code. 11388513

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

Manufactured from highly translucent polypropylene for durability, clarity and good chemical resistance. Autoclavable Kartell™ Polypropylene Tall Form Measuring Cylinders provide an economical and safe solution for measuring the volume of liquids in a laboratory.

  • Permanent molded graduations provide clarity and reproducibility
  • Polypropylene construction withstands temperatures up to 120°C 
  • Tall form, pentagon base for stability
  • Class B
  • Autoclavable
  • Suitable for foodstuff
Specifications

Specifications

50 mL
±1 mL
30Pack
Permanent molded graduations
10 mL
±1mL
1mL
Foodstuff
7.85 in.
Graduated Measuring Cylinder
Polypropylene
ISO 6706-1981 (E)
Class B
25.5 mm
Autoclavable
100°C
Cylindrical
Pentagonal
199 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.