missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Low Form Beaker with Blue Graduations
Description
Accurately measures the volume of a liquid. Kartell™ Low Form Beaker with Blue Graduations uses horizontal marked lines to assist in measuring out various volumes of a liquid.
- Traditional beaker shape
- Low form, durable and economical alternative to glass beakers
- Ideal for general laboratory use
- Kartell™ TPX™ (PMP) material - crystal-clear visibility and excellent chemical resistance
- Autoclavable at 121°C, maximum temperature 170°C for short periods
- Graduations are clearly printed in indelible blue solvent resistant ink
- Class B
- Complies with ISO 7056-1981(E), BS 5404 Part 1
Specifications
Specifications
| Diameter (Metric) Outer | 110mm |
| Capacity (Metric) | 1000 mL |
| Material | PMP |
| For Use With (Application) | Suitable for foodstuff |
| Height (Metric) | 146mm |
| Increments | 20mL |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Graduated | Yes |
| Certifications/Compliance | ISO 7056-1981(E), BS 5404 Part 1 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?