missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Straight Glass Stopcocks with Black Graduations

Product Code. 13107969
Click to view available options
:
Capacity: 10 mL
This item is not returnable. View return policy

Product Code. 13107969

Brand: Hirschmann™ 3100160

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For volumetric accuracy in liquid handling.

  • Class B
  • Manufactured from DURAN™ borosilicate glass for resistance to chemicals and thermal shock
  • Straight glass stopcock
  • Calibrated for EX
  • Acc. to DIN EN ISO 385
  • Black graduation marks

Specifications

Capacity (Metric) 10 mL
Length (Metric) 500 mm
Material Borosilicate Glass
Graduations 0.02 mL
Scale Black
Stopcock Straight
Stopcock Material Glass
Tolerance ±0.03 mL
Type Buret
Class Class B
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.