missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B SAN Tall Form Measuring Cylinders
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
Unit Size:
Pack of 12
Pack of 6
Description
- Crystal clear graduated cylinder
- Calibrated (In)
- Class B tolerances according to DIN 12681 / ISO 6706.
- Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded
Specifications
Specifications
| Base Type | Hexagonal |
| Shape | Round |
| Certifications/Compliance | DIN 12681, ISO 6706 |
| Class | B |
| Height (Metric) | 260 mm |
| Tolerance Metric | ±1 mL |
| Type | Graduated Measuring Cylinder |
| Material | SAN |
| Diameter (Metric) Outside | 34 mm |
| Capacity (Metric) | 100 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction