missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B Polypropylene Volumetric Flask
Description
- Highly transparent
- With ring mark individually calibrated to ‘In’
- Class B tolerances according to DIN EN ISO 1042
- Thermal stress up to 60°C does not permanently exceed the tolerance limits
- To preserve markings, cleaning at no higher than 60°C is recommended
Specifications
Specifications
| Calibration | Yes |
| Certifications/Compliance | DIN EN ISO 1042 |
| Closure Material | Polypropylene |
| Color | Transparent |
| Capacity (Metric) | 1000 mL |
| Material | Polypropylene |
| Height (Metric) | 310 mm |
| Includes | Screw cap |
| No. per Pack | 3 |
| Temperature Range (Metric) | 60°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?