missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B Polypropylene Volumetric Flask
Set volumes accurately for exact measurements in lab applications with these flasks. VITLAB™ Class B Polypropylene Volumetric Flasks feature a single calibration mark that defines the calibrated volume exactly.
Brand: VITLAB™ 675941
Additional Details : Weight : 1.34000kg
Description
- Highly transparent
- With ring mark individually calibrated to ‘In’
- Class B tolerances according to DIN EN ISO 1042
- Thermal stress up to 60°C does not permanently exceed the tolerance limits
- To preserve markings, cleaning at no higher than 60°C is recommended
Specifications
Yes | |
Polypropylene | |
500 mL | |
270 mm | |
4 | |
±0.50 mL | |
Screw |
DIN EN ISO 1042 | |
Transparent | |
Polypropylene | |
NS 19/26 stopper | |
60°C | |
B |