missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Class B Polypropylene Volumetric Flask

Product Code. 17440134 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Pack of 2
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) missing translation for 'unitSize'
17440134 10 mL Pack of 2
10658431 1000 mL Each
10349520 100 mL Each
17450134 25 mL Pack of 2
10410371 25 mL Each
17396819 250 mL Pack of 2
10258020 250 mL Each
17470134 500 mL Pack of 2
10359520 500 mL Each
17460134 50 mL Pack of 2
10552321 50 mL Each
10291293 10 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 17440134 missing translation for 'mfr' BRAND™ missing translation for 'supplierNo' 36008
  • ONLINE EXCLUSIVE PRICE
    £21.47
    £17.80 / Pack of 2
    Save £3.67
    17% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High clarity polypropylene construction. Exposure to temperatures up to 60°C will not cause permanently exceeded error limits.

  • High clarity polypropylene construction
  • Includes polypropylene stopper
  • Error limits according to class B, DIN EN ISO 1042
  • Calibrated to contain (TC, In)
  • Exposure to temperatures up to 60°C (autoclaving) will not cause permanently exceeded error limits
  • Cleaning up to max. 60°C is recommended to preserve marks and inscriptions
  • Height = Height without stopper
TRUSTED_SUSTAINABILITY

Specifications

Calibration To contain (TC, in.)
Certifications/Compliance DIN EN ISO 1042
Closure Material Polypropylene
Capacity (Metric) 10 mL
Material Polypropylene
Height (Metric) 90 mm
Limit of Error ±0.08 mL
No. per Pack 1
Temperature Range (Metric) Up to 60°C
Tolerance ±0.08 mL
Autoclavable Autoclavable
Class B
Closure Type Stopper
Closure Size NS 10/19
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.