missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Class B Tall Form Measuring Cylinders with Embossed Scale

Manufactured from high-clarity polypropylene and complies with DIN 12681 and ISO 6706. BRAND™ Class B Tall Form Measuring Cylinders with Embossed Scale can withstand exposure up to 80°C without causing permanently exceeded error limits. Embossed scale does not deteriorate with autoclaving. Hexagonal base provides stability and prevents accidental tipping. Integral spout reduces spillage.

Brand:  Brand™ 35008

Code : 03

Additional Details : Weight : 0.09200kg

 View more versions of this product

Product Code. 10231691

  • £27.85 / Pack of 10


Estimated Shipment
18-06-2018
Add to basket

Description

Description

  • Manufactured from high-clarity polypropylene.
  • Class B
  • Complies with DIN 12681 and ISO 6706.
  • Calibrated to contain (TC, In).
  • Exposure up to 80°C will not cause permanently exceeded error limits.
  • Embossed scale does not deteriorate with autoclaving.
  • Hexagonal base provides stability and prevents accidental tipping.
  • Integral spout reduces spillage.
Specifications

Specifications

10mL
±0.2mL
10Pack
B
Embossed
10Pack
0.2mL
±0.2mL
0.2mL
PP (Polypropylene)
DIN 12681 and ISO 6706
Hexagonal
To contain
145mm
Measuring Cylinder
Yes
80°C
Videos