missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Class B Polypropylene Tall-Form Measuring Cylinder
Click to view available options
Capacity (Metric):
25 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
0.5 mL
1 mL
2 mL
5 mL
10 mL
Unit Size:
Pack of 12
Pack of 6
Description
- Highly transparent cylinder
- Raised scale and ring marks at the primary scale points
- The scale structure is also available with a blue embossing
- Calibrated (In)
- Class B tolerances according to DIN 12681 / ISO 6706
- Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded
- Because of the hydrophobic characteristics of the cylinders, the measured liquid quantity (In) is the same as the delivered quantity (Ex)
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Material | Polypropylene |
| Tolerance | ±10 mL |
| Certifications/Compliance | ISO 6706, DIN 12681 |
| Class | B |
| Scale | Raised |
| Diameter (Metric) | 69 mm |
| Quantity | 1Each |
| Graduations | 10 mL |
| Autoclavable | Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction