missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Class B Polypropylene Graduated Cylinders with Raised Blue Scale

Product Code. 15782106
Click to view available options
Graduations:
1 mL
10 mL
Unit Size:
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 15782106

Brand: VITLAB™ 652081

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these cylinders for food industry and volume measurement applications. VITLAB™ Class B Polypropylene Graduated Cylinders with Raised Blue Scale feature easy to read, raised, embossed blue scale and ring marks at the primary scale points.

  • Highly transparent polypropylene graduated cylinder
  • Hexagonal base with bottom studs provides high stability
  • Calibrated (In)
  • Class B tolerances according to DIN 12681 / ISO 6706.
  • Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded
  • To preserve markings, do not clean at temperatures exceeding 60°C

Specifications

Tolerance ±10 mL
Class B
Graduations 10 mL
Limit of Error ±10mL
Shape Round
For Use With (Application) Food Industry and Volume Measurement
Scale Color Blue
Base Type Hexagonal
Height (Metric) 440 mm
Type Graduated Measuring Cylinder
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.