missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B Polypropylene Graduated Cylinders with Raised Blue Scale
Click to view available options
Unit Size:
Pack of 12
Pack of 6
Graduations:
1 mL
10 mL
Description
- Highly transparent polypropylene graduated cylinder
- Hexagonal base with bottom studs provides high stability
- Calibrated (In)
- Class B tolerances according to DIN 12681 / ISO 6706.
- Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded
- To preserve markings, do not clean at temperatures exceeding 60°C
Specifications
Specifications
| Class | B |
| Limit of Error | ±0.2mL |
| Shape | Round |
| For Use With (Application) | Food Industry and Volume Measurement |
| Scale Color | Blue |
| Base Type | Hexagonal |
| Height (Metric) | 145 mm |
| Type | Graduated Cylinder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction