missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class B PMP Volumetric Flasks with NS Stoppers
Click to view available options
Capacity (Metric):
25 mL
100 mL
250 mL
500 mL
Standard Taper Joint:
10/19
14/23
19/26
No. per Pack:
4
5
6
Tolerance:
0.08 mL
0.2 mL
0.3 mL
0.5 mL
Unit Size:
Pack of 2
Pack of 4
Pack of 5
Pack of 6
Description
- Crystal clear polymethylpentene construction
- Available in a range of capacities and stopper sizes
- Meets Class B tolerances per DIN EN ISO 1042
- Gravimetrically calibrated 'to contain' at 20°C
- Flasks can tolerate thermal stress up to 121°C without permanent exceeding of limits
- To preserve markings, cleaning at no higher than 60°C is recommended
- Provides excellent resistance to alcohols, alkalis and acids
Specifications
Specifications
| Calibration | Calibrated 'to contain' at 20°C |
| Closure Material | Polypropylene |
| Color | Translucent |
| Description | Individually calibrated ring-marking |
| Capacity (Metric) | 25 mL |
| Material | PMP |
| Height (Metric) | 115 mm |
| No. per Pack | 6 |
| Product Type | Volumetric Flask |
| Standard Taper Joint | 10/19 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction