missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Class B PMP Volumetric Flasks with Screw Cap

Product Code. 17653015
Change view
Click to view available options
Capacity (Metric):
250 mL
Closure Size:
GL 25
Tolerance:
±0.30 mL
Height (Metric):
235 mm
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Tolerance Height (Metric) Unit Size
17653015 250 mL GL 25 ±0.30 mL 235 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 17653015 Supplier VITLAB™ Supplier No. 674895
  • ONLINE EXCLUSIVE PRICE
    £31.75
    £27.77 / Pack of 2
    Save £3.98
    12% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

VITLAB™ PMP Volumetric Flasks with Screw Caps are ring-marked, individually calibrated to In, and have a Class B tolerance (DIN EN ISO 1042). Supplied individually packaged. Autoclaving to 121°C does not permanently exceed the tolerance limit. Cleaning at no higher than 60°C is recommended.

  • Product Type: Volumetric Flask
  • Material: PMP (Flask), Polypropylene (Cap)
  • Tolerance: Class B (DIN EN ISO 1042)
  • Calibration Mark: Yes (Calibrated to 'In')
  • Includes: Screw Cap
TRUSTED_SUSTAINABILITY

Specifications

Calibration Yes
Capacity (English) 8.5 oz.
Certifications/Compliance DIN EN ISO 1042
Closure Color Transparent
Closure Material Polypropylene
Color Transparent
Capacity (Metric) 250 mL
Material PMP
Height (English) 9.3 in.
Height (Metric) 235 mm
Includes Screw cap
No. per Pack 5
Temperature Range (English) Up to 140°F
Temperature Range (Metric) Up to 60°C
Tolerance ±0.30 mL
Autoclavable Autoclavable
Graduated No
Mouth Style Threaded
Sterility Non-sterile
Class B
Closure Type Screw Cap
Closure Size GL 25
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.