missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Class B PMP Volumetric Flask

Product Code. 10195630 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Pack of 2
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10195630 50 mL Each
10014080 1000 mL Each
17410144 100 mL Pack of 2
10319570 100 mL Each
17420144 250 mL Pack of 2
10665551 250 mL Each
10359710 500 mL Each
17400144 50 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10195630 Supplier BRAND™ Supplier No. 36128

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Autoclaving up to 121°C will not cause permanently exceeded error limits. Cleaning up to max. 60°C is recommended to preserve marks and inscriptions.

  • Transparent PMP (Polymethylpentene) construction
  • Includes polypropylene stopper
  • Error limits according to class B, DIN EN ISO 1042
  • Calibrated to contain (TC, In)
  • Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits
  • Cleaning up to max. 60°C is recommended to preserve marks and inscriptions
  • Height = Height without stopper
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DIN EN ISO 1042
Closure Material Polypropylene
Capacity (Metric) 50 mL
Material PMP
Height (Metric) 146 mm
Limit of Error ±0.12 mL
No. per Pack 1
Temperature Range (Metric) 121°C
Tolerance ±0.12 mL
Autoclavable Autoclavable
Class B
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.