missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Class B PMP Volumetric Flask

Product Code. 11857890
Change view
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
500 mL
1000 mL
Includes:
NS 10/19 stopper
NS 12/21 stopper
NS 14/23 stopper
NS 19/26 stopper
NS 24/29 stopper
Unit Size:
Each
Pack of 2
Pack of 6
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes unitSize
11857890 100 mL NS 14/23 stopper Pack of 2
17857820 10 mL NS 10/19 stopper Pack of 2
10344711 1000 mL NS 24/29 stopper Each
11847890 50 mL NS 12/21 stopper Pack of 2
15757257 50 mL NS 12/21 stopper Pack of 6
17817820 500 mL NS 19/26 stopper Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11857890 Supplier VITLAB™ Supplier No. 67395
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clear volumetric flask with ring mark individually calibrated to ‘In’.

  • Crystal clear
  • Class B tolerances according to DIN EN ISO 1042
  • Thermal stress up to 121°C (autoclaving) does not permanently exceed the tolerance limit
  • To preserve markings, cleaning at no higher than 60°C is recommended

Specifications

Calibration Yes
Certifications/Compliance DIN EN ISO 1042
Closure Material Polypropylene
Color Crystal clear
Capacity (Metric) 100 mL
Material PMP
Height (Metric) 180 mm
Includes NS 14/23 stopper
No. per Pack 6
Temperature Range (Metric) 60°C
Tolerance ±0.2 mL
Autoclavable Autoclavable
Graduated Yes
Class B
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.