missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Transparent PMP (Polymethylpentene) construction
- Includes polypropylene stopper
- Error limits according to class B, DIN EN ISO 1042
- Calibrated to contain (TC, In)
- Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits
- Cleaning up to max. 60°C is recommended to preserve marks and inscriptions
- Height = Height without stopper
Specifications
Specifications
| Certifications/Compliance | DIN EN ISO 1042 |
| Closure Material | Polypropylene |
| Capacity (Metric) | 50 mL |
| Material | PMP |
| Height (Metric) | 146 mm |
| Limit of Error | ±0.12 mL |
| No. per Pack | 1 |
| Temperature Range (Metric) | 121°C |
| Tolerance | ±0.12 mL |
| Autoclavable | Autoclavable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?