missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Measuring Cylinders with NS Ground

Product Code. 11842861
Click to view available options
Capacity (Metric):
10 mL
25 mL
100 mL
250 mL
500 mL
2000 mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 11842861

Brand: Hirschmann™ 2330190

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders with NS Ground are manufactured from durable DURAN™ glass tubing.

  • With NS ground and polyethylene stopper
  • Acc. to DIN EN ISO 4788
  • Short line, blue graduation
  • Corrosion-free and resistant to thermal shock

Specifications

Base Type Hexagonal
Scale Color Blue
Shape Round
Type Graduated Mixing Cylinder
Tolerance ±3.75 mL
Material Glass
Certifications/Compliance DIN EN ISO 4788
Class B
Capacity (Metric) 500 mL
Height (Metric) 425 mm
Includes Polyethylene Stopper
Stopper Material Polyethylene
Graduations 5 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.