missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Measuring Cylinders with NS Ground

Product Code. 11822861
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
100 mL
250 mL
500 mL
2000 mL
Unit Size:
Each
Pack of 2
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11822861 100 mL Pack of 2
11892851 10 mL Pack of 2
11802861 25 mL Pack of 2
11832861 250 mL Pack of 2
15599025 2000 mL Each
11842861 500 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11822861 Supplier Hirschmann™ Supplier No. 2330180
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders with NS Ground are manufactured from durable DURAN™ glass tubing.

  • With NS ground and polyethylene stopper
  • Acc. to DIN EN ISO 4788
  • Short line, blue graduation
  • Corrosion-free and resistant to thermal shock

Specifications

Tolerance ±0.75 mL
Material Glass
Certifications/Compliance DIN EN ISO 4788
Class Class B
Capacity (Metric) 100 mL
Height (Metric) 290 mm
Includes Polyethylene Stopper
Stopper Material Polyethylene
Graduations 1 mL
Base Type Hexagonal
Scale Color Blue
Shape Round
Product Type Graduated Mixing Cylinder
Show More Show Less
Product Title
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.