missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Measuring Pipette, Serology

Product Code. 13187889
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
Unit Size:
Pack of 12
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
13187889 1 mL Pack of 12
13197889 2 mL Pack of 12
13107899 5 mL Pack of 12
13117899 10 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 13187889 Supplier Hirschmann™ Supplier No. 1000833
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides volumetric accuracy for your pipetting needs. Pipettes for serology with wide mouth.

  • Short line
  • Acc. to DIN EN ISO 835
  • Graduated to tip, zero on top, type 3
  • Wide mouth

Specifications

Accuracy ± 0.01 mL
Autoclavable Autoclavable
Calibration To Deliver
Class Class B
Description Wide Opening
Material Soda Lime Glass
Sterility Non-sterile
Graduated Yes
Graduation Color Brown
Graduations 0.01 mL
Graduation Type Silver diffusion ink durable brown graduation
Quantity 12/Pack
Tolerance ± 0.01 mL
Volume (Metric) 1 mL
Type Graduated Pipet, Type 3
Disposable Reusable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.