missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Measuring Cylinders with Plastic Socket and Protection Collar, Blue Graduation
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann™ Class B Measuring Cylinders, Blue Graduation, with Plastic Socket and Protection Collar are manufactured from durable DURAN™ glass tubing.
£33.73 - £53.44
Specifications
Base Type | Hexagonal |
---|---|
Certifications/Compliance | DIN EN ISO 4788 |
Class | B |
Type | Graduated Measuring Cylinder |
Scale Color | Blue |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12541467
|
Hirschmann™
2260186 |
250 mL |
£33.73
Pack of 2 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
11847373
|
Hirschmann™
2260190 |
500 mL |
£53.44
Pack of 2 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10359661
|
Hirschmann™
2260193 |
1000 mL |
£45.26
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Description
- With spout, plastic socket and protection collar, short line graduation
- Blue graduation
- Class B
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
Specifications
Hexagonal | |
B | |
Blue | |
Glass |
DIN EN ISO 4788 | |
Graduated Measuring Cylinder | |
Round |