Learn More
DWK Life Sciences DURAN™ Volumetric Flask, Class B, with scratched graduation mark and ergonomic polyethylene stopper, white print
DURAN™ volumetric flasks are used for the accurate measurement of specific quantities of liquids. They are volumetric analysis aids in quantitative laboratory work.
Brand: DWK Life Sciences 246701756
23.43 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.07000kg
Description
Volumetric flasks are available in two different accuracy Classes: Class A and Class B. The two Classes differ in the accuracy of measurement with Class A being the highest accuracy, and Class B is approximately half that of Class A. The volumetric flasks with accuracy Class A have a blue print for clear glass products and a white print for amber versions. The accuracy Class B products have a white print. For these products only a general glass specification is available.
- Calibration based on the poured in volume (In) at a + 20°C reference temperature
- Outstanding precision during volumetric measurement and high-quality process stability
- Thanks to the exact processing and precisely calibrated scales, they permit the highly accurate determination and measurements of volume
- Supplied with ergonomic polyethylene stopper for easy and safe tightening or removal
- The volume content tolerances conform to accuracy Class B
- Fired-on, highly durable white print
- With printed ring mark for better visibility
- Influence of undesirable factors is kept to an absolute minimum
Specifications
50 mm | |
Borosilicate Glass 3.3, Polyethylene | |
2/Pk. | |
Yes |
50 mL | |
Preparation and storage of standard solutions; Measuring liquid amounts; Diluting solutions; Mixing several components; Measurement analysis; Volumetric measurement; To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250°C in drying cabinets or sterilisers | |
± 0.12 mL |