missing translation for 'onlineSavingsMsg'
Learn More

Brady™ S3700 Multicolour and Cut Sign and Label Printer with BWS Suite

Product Code. 17882679
missing translation for 'orderingAttributeHoverText'
Keyboard Type:
AZERTY
CYRILLIC
QWERTY
QWERTZ
Connector Types:
Standalone Use, USB, Ethernet
Standalone Use, USB, Ethernet, Wi-Fi, Bluetooth
Alternate Part Number:
S3700-AZ-BWS
S3700-CYR-BWS
S3700-QY-EU-BWS
S3700-QY-UK-BWS
S3700-QZ-BWS
S3700-WB-AZ-BWS
S3700-WB-CYR-BWS
S3700-WB-QY-BWS
S3700-WB-QY-UKBWS
S3700-WB-QZ-BWS
missing translation for 'unitSize'
1 set
This item is not returnable. View return policy

Product Code. 17882679

missing translation for 'mfr': Brady™ 321269

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Color your way to an improved workplace with the S3700 Sign and Label Printer. With multicolor print and shape cutting capabilities, this printer creates impactful identification that fits your application and workspace needs.

  • Color your way to an improved workplace with the S3700 Sign and Label Printer. With multicolour print and shape cutting capabilities, this printer creates impactful identification that fits your application and workspace needs.
  • Multicolor print capabilities make it ideal for creating impactful safety signs, lockout tags, warning labels and more in a single pass
  • Built in XY-cutter allows for the creation of die-cut shapes and text that gives the flexibility to choose where to place new messaging
  • The built-in keyboard and touchscreen interface make label creation a breeze
  • Label creation is even faster with the quick setup and print speeds that come with print smart technology from Brady
  • Prints on a variety of material options so you can create signs and labels for a variety of applications
  • Includes Brady Workstation Software Suite to easily create custom signs, labels and pipemarkers.

Specifications

Product Type Printer
Color Blue, Grey
Display Type Color LCD Touchscreen
For Use With (Equipment) B30 Series Thermal Transfer Tapes
Material Plastic
Print Technology Thermal Transfer
Length (English) 14.25 in.
Width (English) 19 in.
Length (Metric) 361.95 mm
Width (Metric) 482.6 mm
Height (English) 11 in.
Height (Metric) 279.4 mm
Depth (English) 14.25 in.
Depth (Metric) 361.95 mm
Color Capability Multicolour; Monocolour
Description Printer - QWERTY EU keyboard with BWS SFIDS
Display Size 155.19 x 86.87 mm
Includes S3700 Safety and Facility Printer, Brady Workstation Software suites, Quick Start Guide, Power Cord, USB Cord, Mouse, Cleaning Kit (PCK-6), USB Flash Drive
Languages English, French, Portuguese, Spanish, Bahasa, Czech, Danish, German, Estonian, Croatian, Italian, Hungarian, Dutch, Norwegian, Polish, Romanian, Slovak, Slovenian, Finnish, Swedish, Vietnamese, Turkish, Bulgarian, Russian, Korean, Chinese, Thai, Japanese
Memory 512 MB
Model S3700
Print Speed 127.00 mm/sec.
Resolution 300 dpi
Software Type Brady Workstation, Express Labels Mobile App, Windows based driver for 3rd party software use
Connector Types Standalone Use, USB, Ethernet
Weight (English) 36.9 lb.
Weight (Metric) 16.74 kg
Certifications/Compliance USA and Canada: cULc;Europe: CE-RoHS;Argentina: UL-AR and S Mark;Mexico: UL NOM CoFC;Australia: RCM mark;Russia: EAC;Korea: KC;China: CCC-RoHS;India: BIS;Taiwan: BSMI Exemption;South Africa: LOA and SABS (No logo on product label)
For Use With (Application) Labeling
Quantity 1 Ea.
Warranty 1 Year
Power Supply Details AC Adaptor
Voltage 100/240 V
Keyboard Type QWERTY
Alternate Part Number S3700-QY-EU-BWS
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.