missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ AR™ Glass Volumetric Pipettes
Provides an extremely high degree of volumetric accuracy for your pipetting needs. Hirschmann Instruments™ AR™ Glass Volumetric Pipettes have a tolerance better than Class B.
Brand: Hirschmann™ 1300180
Code : A0
Additional Details : Weight : 0.25000kg
Description
- One mark
- Amber stain graduation
- Acc. to DIN EN ISO 648
Specifications
B | |
Yes | |
6/Pk. | |
100 mL | |
Volumetric Pipet |
Glass | |
Brown | |
0.12 mL | |
600 mm |