missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Brown Glass Lateral PTFE Stopcock Titration Apparatus

Product Code. 10335131
Click to view available options
Includes:
2000 mL Brown Glass Bottle
Without Bottle
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10335131

Brand: Hirschmann™ 3420370

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For precise volumetric analysis in the laboratory.

  • Class B
  • Manufactured from DURAN™ borosilicate glass for resistance to chemicals and thermal shock
  • In brown glass for the protection of light-sensitive contents
  • White graduation marks
  • With Schellbach stripes for enhanced legibility
  • Lateral PTFE stopcock
  • Available with or without 2000 mL brown glass storage bottle
  • Acc. to DIN EN ISO 385

Specifications

Color Brown
Capacity (Metric) 25 mL
Length (Metric) 500 mm
Material Glass
Graduations 0.05 mL
For Use With (Application) Volumetric Analysis
Includes 2000 mL Brown Glass Bottle
Scale White
Stopcock Lateral
Stopcock Material PTFE
Tolerance ±0.045 mL
Type Titration Apparatus
Class Class B
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.