missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Brown Glass Lateral Glass Stopcock Titration Apparatus
Description
- Class B
- Manufactured from DURAN™ borosilicate glass for resistance to chemicals and thermal shock
- In brown glass for the protection of light-sensitive contents
- White graduation marks
- With Schellbach stripes for enhanced legibility
- Lateral glass stopcock
- Available with or without 2000 mL brown glass storage bottle
- Acc. to DIN EN ISO 385
Specifications
Specifications
| Color | Brown |
| Capacity (Metric) | 50 mL |
| Length (Metric) | 500 mm |
| Material | Glass |
| Graduations | 0.1 mL |
| For Use With (Application) | Volumetric Analysis |
| Includes | Without Bottle |
| Scale | White |
| Stopcock | Lateral |
| Stopcock Material | Glass |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?