missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Class B AR-Glass/Soda Lime Glass SilberEterna™ Volumetric Bulb Pipet
These bulb pipettes provide the highest accuracy, maintained by strict statistical quality controls.
Brand: Brand™ 29507
Code : A0
Additional Details : Weight : 0.18000kg
Description
- Acc. to DIN EN ISO 648
- 0.5 to 2mL capacity bulbs provided in a pack of 12
- 3 to 100mL bulbs provided in a pack of 6
Specifications
Autoclavable | |
DIN EN ISO 648 | |
AR-GLAS, Soda Lime Glass | |
Amber | |
±0.025 mL | |
400 mm |
Yes | |
B | |
Yes | |
6 Pack | |
5 mL | |
Volumetric Bulb Pipette |