missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Type 3 Graduated Pipettes with Blue Graduation & Schellbach Line
Description
- Acc. to DIN EN ISO 835
- Main point ring graduation
- blue graduation with Schellbach Line
- Graduated to tip, zero on top, type 3
- With cotton plug end starting from size 5 ml and up
- Conformity certified, with dated batch identification
Specifications
Specifications
| Accuracy | 0.01 mL |
| Autoclavable | Autoclavable |
| Calibration | To Deliver |
| Certifications/Compliance | DIN EN ISO 835 |
| Class | AS |
| Material | Soda Lime Glass |
| Graduated | Yes |
| Graduation Color | Blue |
| Graduations | 0.02 mL |
| Graduation Type | Schellbach line |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?