missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Class AS Special Sizes Graduated Pipettes
Description
- Color-coded to avoid confusion
- Made of soda-lime glass
- DE-M marked according to the German calibration law
- Calibrated to deliver, 5 second waiting time
- Inclusive batch certificate
- Brown graduation
Specifications
Specifications
| Calibrated | Yes |
| Calibration | To Deliver |
| Certifications/Compliance | DIN EN ISO 648 |
| Class | AS |
| Material | Soda Lime Glass |
| Graduated | Yes |
| Graduation Color | Brown |
| Min. Flow Time | 5 sec. |
| Tolerance | ±0.015 mL |
| Volume (Metric) | 7.5 mL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?