missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Glass Burettes, Schellbach
Excellent for automatically dispensing measured amounts of chemical solutions in the laboratory. Hirschmann Instruments™ Class AS Glass Burettes, Schellbach are manufactured from durable DURAN™ glass tubing.
£140.00
Specifications
Material | Glass |
---|---|
Includes | Schellbach Stripes |
Scale | Blue |
Stopcock | Lateral |
Stopcock Material | Glass |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10654792
|
Hirschmann™
3240170 |
25 mL |
£140.00
Pack of 2 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
10326580
|
Hirschmann™
3240175 |
50 mL |
£140.00
Pack of 2 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
10644792
|
Hirschmann™
3240160 |
10 mL |
£140.00
Pack of 2 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
Description
- Blue graduation
- Main point ring graduation
- Acc. to DIN EN ISO 385
- Lateral stopcock with glass key
- Conformity certified, with dated batch information
- Corrosion-free and resistant to thermal shock
Specifications
Glass | |
Blue | |
Glass | |
Class AS |
Schellbach Stripes | |
Lateral | |
Schellbach Buret | |
DIN EN ISO 385 |