missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class AS Volumetric Pipettes with Amber Stain Graduation

Product Code. 11728001
Click to view available options
Volume (Metric):
0.5 mL
1 mL
1.5 mL
2 mL
2.5 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
10 mL
15 mL
20 mL
25 mL
30 mL
40 mL
50 mL
100 mL
Unit Size:
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 11728001

Brand: Hirschmann™ 1340170

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides an extremely high degree of volumetric accuracy for your pipetting needs. Hirschmann Instruments™ Class AS Volumetric Pipettes with Amber Stain Graduation are manufactured from clear AR™ glass.

  • One mark
  • Acc. to DIN EN ISO 648
  • Conformity certified, with dated batch identification

Specifications

Class AS
Material AR-GLAS
Graduated Yes
Graduation Color Brown
Quantity 6/Pk.
Tolerance 0.03 mL
Volume (Metric) 25 mL
Length (Metric) 530 mm
Type Volumetric Pipet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.