missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS AR™ Glass Volumetric Pipettes
Provides an extremely high degree of volumetric accuracy for your pipetting needs. Hirschmann Instruments™ Class AS AR™ Glass Volumetric Pipettes come with amber stain graduation marks.
Brand: Hirschmann™ 1340275
Code : A0
Additional Details : Weight : 0.25000kg
Description
- Acc. to DIN EN ISO 648
- Volume between two marks
- Conformity certified, with dated batch identification
Specifications
AS | |
Yes | |
6/Pk. | |
50 mL | |
Volumetric Pipet |
AR-GLAS | |
Brown | |
0.05 mL | |
550 mm |